Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Instant-Dry Gloss Photo Paper, 7.7 Mil, 60" X 100' Roll

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Universal Instant-Dry Gloss Photo Paper, 7.7 Mil, 60" X 100' Roll

Item #: WBB41876

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 281.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

UNIVERSAL INSTANT-DRY GLOSS PHOTO PAPER, 7.7 MIL, 60" X 100' ROLL

Produce attention-grabbing prints. Continue to enjoy the versatility and productivity of economical, FSC® certified HP Universal Instant-dry Gloss Photo Paper. With recent improvements over the previous version, this paper achieves deeper blacks, more vivid colors, and greater gloss uniformity. Instant-dry prints enable worry-free handling - laminate right away. Count on durable, long-lasting prints. And enjoy the versatility of great results with both Original HP dye- and pigment-based inks.

Product Specifications

    • LENGTH FEET100 (30.48 m)
    • WIDTH INCHES60 (152.4 cm)
    • COLOR FINISHWhite
    • BRANDHP®
    • BRIGHTNESS95
    • DESCRIPTIONUniversal Instant-Dry Gloss Photo Paper
    • MACHINE COMPATIBILITYHP Designjet Printers
    • MANUFACTURERS PART NUMBERHEWQ6578A
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • PAPER WEIGHT (LB)53
    • STYLEPhoto Paper
    • PAPER THICKNESS MIL7.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.