Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HP® Opaque Scrim, 13.4 Mil Thick, 54" X 50', 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

HP® Opaque Scrim, 13.4 Mil Thick, 54" X 50', 1 Roll

Item #: WBB41866

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $601.20 Save up to 13%
Price: $ 521.00
Product Information
Customer Review
Product Q&A
Accessories

HP® Opaque Scrim, 13.4 Mil Thick, 54" X 50', 1 Roll

A matte, opaque PVC banner paper with tear-resistant polyester fabric embedded between two white vinyl layers. A special coating makes the paper water-resistant and gives it good color brilliance and edge definition with UV pigment-based inks.

Product Specifications

    • LENGTH FEET50 (15.24 m)
    • WIDTH INCHES54 (137.16 cm)
    • COLOR FINISHWhite
    • BRANDHP®
    • BRIGHTNESS92
    • DESCRIPTIONOpaque Scrim
    • MACHINE COMPATIBILITYHP Designjet Printers
    • MANUFACTURERS PART NUMBERHEWQ1901B
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • RULINGUnruled
    • WEIGHT LBS460 g/m2
    • PAPER THICKNESS MIL13.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.