Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Second Nature® Recycled 8-1/2x14 Pads, Canary, Legal Rule, 50 Sheets/Pad, 12/Pk
See all 3 items in product family

Second Nature® Recycled 8-1/2x14 Pads, Canary, Legal Rule, 50 Sheets/Pad, 12/Pk

Item #: WBB34444

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.08 Save up to 45%
Price: $40.95
Product Information
Customer Review
Product Q&A

Second Nature® Recycled 8-1/2 x 14 Pads, Canary, Legal Rule, 50 Sheets/Pad, 12/Pk

Writing pads contain recycled paper that meets U.S. government standards. Recycled, 30 point, chipboard back provides writing support. Pages are clean-perforated for easy tearing. Each pad contains 50 ruled sheets of 15 lb. paper. Each sheet is legal-ruled with 11/32" line spaces and a 1-1/4" left margin.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES14 (35.56 cm)
    • COLOR FINISHYellow
    • BINDING TYPESewn
    • BRANDTops®
    • DESCRIPTIONRecycled Pad
    • PACKAGE QUANTITY50 Sheets/Pad, 12 Pads/Pack
    • PAPER COLORCanary
    • PAPER TYPEPads
    • PAPER WEIGHT (LB)16
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLELegal Pad
    • TYPELegal Pad
    • PADS12
    • MANUFACTURER PART NUMBERTOP74920

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.