Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royale® Business Notebook, Casebound, 10-1/2 x 8, Black/Gray
See all 11 items in product family

Royale® Business Notebook, Casebound, 10-1/2 x 8, Black/Gray

Item #: WBB34440

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $26.95 ea.
2 $20.50 ea.
3+ $18.75 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Designer Notebook, 5-1/2 x 3-1/2, 96 Sheets, Crème Berlin Cover

Constructed with a textured moleskin cover for long lasting durability. Travel sized notebook fits perfectly in pocket, briefcase or purse. Multifunctional elastic band serves as page marker. Clip to keep loose papers inside or vertical or horizontal wrap closure. 72 ruled sheets. 20-lb. white paper. Color is Creme.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • COLOR FINISHBlack
    • BINDING TYPESewn
    • BRANDTops®
    • DESCRIPTIONRoyale®' Business Casebound Notebook
    • PACKAGE QUANTITY96 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PAPER WEIGHT (LB)20
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGLegal
    • SHEET PERFORATIONUnperforated
    • SHEETS96
    • TYPEWireless Notebook
    • PADS1
    • SUPPLY TYPEBasic Supplies
    • # OF SUBJECTS1
    • MANUFACTURER PART NUMBERTOP25231

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.