Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it® Self-Stick Plain White Easel Pads, 30 25x30 Sheets/Pad, 2 Pads/Carton

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Post-it® Self-Stick Plain White Easel Pads, 30 25x30 Sheets/Pad, 2 Pads/Carton

Item #: WBB34103

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.75 Save up to 31%
Qty Price
1 $78.95 ea.
2+ $76.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Post-it® Self-Stick Plain White Easel Pads, 30 25x30 Sheets/Pad, 2 Pads/Carton

Post-it Self-Stick Easel Pads feature a repositionable adhesive that sticks firmly without damage to most walls. Stick to more surfaces longer than other easel pads and without an awkward liner. No need for tacks, tape or other fasteners. Easel pads remove easily. Specially coated paper resists bleed-through and offers a plain surface with no lines or grids. Universal slots attach to most easel stands. Sturdy backcards have handles for easy portability and storage. Paper used comes from well-managed forests where trees are replanted.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHWhite
    • BRANDPost-it®
    • DESCRIPTIONSelf-Stick Pad
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGUnruled
    • SHEET PERFORATIONPerforated
    • SHEETS30
    • STYLEEasel Pad
    • PADS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.