Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 6-7/8", 300 Sets/Book

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 6-7/8", 300 Sets/Book

Item #: WBB859571

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.95 Save up to 29%
Qty Price
1 $41.95 ea.
2 $35.95 ea.
3+ $33.95 ea.
Product Information
Customer Review
Product Q&A
Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 6-7/8", 300 Sets/Book

Carbonless money receipts are protected by a hardbound cover. Each 25" x 8" page of the book contains four forms per page. Security screen prevents alterations on the two-part form. Paper sequence is originals in safety litho white and duplicates in canary with black ink. Each form is consecutively numbered in red.

Product Specifications

    • WIDTH INCHES2-3/4 (6.99 cm)
    • HEIGHT INCHES6-7/8 (17.46 cm)
    • BRANDRediform®
    • DESCRIPTIONMoney Receipt Book
    • PACKAGE QUANTITY300 Sets/Book
    • PAPER COLORWhite, Canary
    • PAPER TYPEForms
    • SHEETS75
    • STYLEReceipt Book
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.