Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Handy Size Bound Memo Book, Stiff Tan Cover, 9 x 5-7/8 Size, 96 Pages
See all 10 items in product family

Handy Size Bound Memo Book, Stiff Tan Cover, 9 x 5-7/8 Size, 96 Pages

Item #: WBB33835

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $25.95 ea.
2 $20.25 ea.
3+ $18.50 ea.
Product Information
Customer Review
Product Q&A
Handy Size Bound Memo Book, Stiff Tan Cover, 9 x 5-7/8 Size, 96 Pages

Handy Size Bound Memo Book
Stiff, tan, vellum finish cloth cover. Faint ruled. 96 pages.
9 x 5-7/8 Size

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES5-7/8 (14.92 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHTan
    • BINDING TYPEWirebound
    • BRANDBoorum&Pease®
    • DESCRIPTIONHandy Size Bound Memo Book
    • PACKAGE QUANTITY96 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPEPads
    • SHEETS96
    • STYLENotepad
    • TYPENotepad
    • PADS1
    • MANUFACTURER PART NUMBERESS6571

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.