Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Evidence® Flip Chart Pads, 27 x 34, Ruled, 50 Sheets/Pad, 2 Pads/Ct
See all 15 items in product family

Evidence® Flip Chart Pads, 27 x 34, Ruled, 50 Sheets/Pad, 2 Pads/Ct

Item #: WBB33813

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.24 Save up to 17%
Price: $46.95
Product Information
Customer Review
Product Q&A

Evidence® Flip Chart Pads, 27 x 34, Ruled, 50 Sheets/Pad, 2 Pads/Ct

Evidence® Flip Chart Pads
Punched at top to fit easels. Pin-hole perforations secure sheet until removed. White. Two pads per carton.
27 x 34 Size
50% recycled, 40% post-consumer content.
50 Sheets per Pad
Ruled

Product Specifications

    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHWhite
    • BINDING TYPETaped
    • BRANDAmpad®
    • DESCRIPTIONEvidence Flip Chart Pads
    • PACKAGE QUANTITY50 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDPunched
    • RULING1"
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLEEasel Pad
    • TYPEEasel Pad
    • MANUFACTURER PART NUMBERAMP24034
    • PADS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.