Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cross Section Pad, 8-1/2 x 11, 5 Squares/Inch, 20-lb., 50 Sheets/Pad
See all 5 items in product family

Cross Section Pad, 8-1/2 x 11, 5 Squares/Inch, 20-lb., 50 Sheets/Pad

Item #: WBB34343

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.18 Save up to 30%
Price: $ 6.40
Product Information
Customer Review
Product Q&A
Accessories
Cross Section Pad, 8-1/2 x 11, 5 Squares/Inch, 20-lb., 50 Sheets/Pad

Cross-section pad contains 50 sheets with a grid printed on both two sides. Each 20 lb. sheet has 5 squares per square inch. Heavy blue lines outline every inch, and a faint blue line outlines the 5 squares. Pad has a glue-top construction for easy sheet removal. 50 sheets per pad. Sheet size 8-1/2" x 11", white paper with blue lines.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHWhite
    • BINDING TYPEWirebound
    • BRANDTops®
    • DESCRIPTIONCross Section Pad, 5 sq/inch
    • PACKAGE QUANTITY50 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PAPER WEIGHT (LB)20
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGGrid
    • SHEET PERFORATIONUnperforated
    • SHEETS50
    • STYLEGraphing/Sketching Pad
    • TYPEGraphing/Sketching Pad
    • PADS1
    • MANUFACTURER PART NUMBERTOP35051

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.