Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safeseal Security #10 Envelopes,4 1/8 x 9 1/2, 100 per Box
See all 16 items in product family

Safeseal Security #10 Envelopes,4 1/8 x 9 1/2, 100 per Box

Item #: WBB33153

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $25.95 ea.
2 $20.75 ea.
3+ $18.50 ea.
Product Information
Customer Review
Product Q&A
Safeseal Security #10 Envelopes,4 1/8 x 9 1/2, 100 per Box

Safeseal™ Security #10 Envelopes
Security tint and tamper-resistant flap for additional security and confidentiality. Pull & Seal™ closure is simple and easy to use; simply remove the release strip and seal. 24-lb. white wove stock. Great for home, school and office use. 4-1/8 x 9-1/2. 100 envelopes per box.
Whtie

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES4-1/8 (10.48 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDAmpad®
    • DESCRIPTIONSafeSeal Security Envelope
    • MANUFACTURERS PART NUMBER73121
    • PACKAGE QUANTITY100/Pack
    • PAPER TYPEEnvelope
    • PAPER WEIGHT (LB)24
    • STYLEBusiness Envelopes
    • WEIGHT LBS1.584 (.72 kg)
    • SEAL TYPESelf Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.