Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Business Weight White Catalog Envelopes, Gummed, 24-lb., 10 x 13, 250/Box
See all 16 items in product family

Business Weight White Catalog Envelopes, Gummed, 24-lb., 10 x 13, 250/Box

Item #: WBB32778

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $58.95 ea.
2+ $53.95 ea.
Product Information
Customer Review
Product Q&A

Business Weight White Catalog Envelopes, Gummed, 24-lb., 10 x 13, 250/Box

Kraft Catalog Envelopes, White Catalog Envelopes
Large flap with wide gummed seal.
White
Business weight 24-lb. paper stock.
250 envelopes per box.
10 x 13

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDUniversal®
    • DESCRIPTIONBusiness Weight Catalog Envelope
    • MANUFACTURERS PART NUMBER45104
    • PACKAGE QUANTITY250/Box
    • PAPER TYPEEnvelope
    • PAPER WEIGHT (LB)24
    • STYLECatalog Envelopes
    • WEIGHT LBS11 (5 kg)
    • SEAL TYPEGummed Flap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.