Double Drawer Card File for 5" X 8" Index Cards - Black
See all 10 items in product family

Double Drawer Card File for 5" X 8" Index Cards - Black

Item #: WBB195811

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.26 Save up to 56%
Price: $ 97.95
Product Information
Customer Review
Product Q&A
Double Drawer Card File for 5" X 8" Index Cards - Black

Beautiful desktop card files keep necessary information at your fingertips. All units feature labelholder handles for 2-1/4"Wx1-1/4"H labels. No-mar rubber feet are also included. Made in U.S.A. of recycled textured steel. Each drawer is a full 14-3/4"D with 1600 card capacity of 100 cards per inch. Designed for easy stacking. Includes follow blocks and bail stops to prevent drawers from falling out. Black finish. 18-5/8"Wx16"Dx7-1/8"H overall dimensions.

Product Specifications

    • WIDTH INCHES18-5/8 (47.31 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES7-1/8 (18.1 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTIONDouble Drawer Card File for 5" X 8" Index Cards
    • MANUFACTURERS PART NUMBER1658-4
    • PACKAGE QUANTITY1
    • STYLECard Drawer
    • TYPEIndex Card Storage
    • WEIGHT LBS13.65 (6.2 kg)