Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Drawer Card File for 3" X 5" Index Cards - Black
See all 11 items in product family

Double Drawer Card File for 3" X 5" Index Cards - Black

Item #: WBB195784

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.00 Save up to 65%
Price: $ 65.95
Product Information
Customer Review
Product Q&A
Double Drawer Card File for 3" X 5" Index Cards - Black

Beautiful desktop card files keep necessary information at your fingertips. All units feature labelholder handles for 2-1/4"Wx1-1/4"H labels. No-mar rubber feet are also included. Made in U.S.A. of recycled textured steel. Each drawer is a full 14-3/4"D with 1600 card capacity of 100 cards per inch. Designed for easy stacking. Includes follow blocks and bail stops to prevent drawers from falling out. Black finish. 12-5/8"Wx16"Dx5-1/8"H overall dimensions.

Product Specifications

    • WIDTH INCHES12-5/8 (32.07 cm)
    • DEPTH INCHES16 (40.64 cm)
    • HEIGHT INCHES5-1/8 (13.02 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTIONDouble Drawer Card File for 3" X 5" Index Cards
    • MANUFACTURERS PART NUMBER1635-4
    • PACKAGE QUANTITY1
    • STYLECard Drawer
    • TYPEIndex Card Storage
    • WEIGHT LBS8.75 (3.98 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.