Stebco Deluxe Travel Cart - 125 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Stebco Deluxe Travel Cart - 125 Lb. Capacity

Item #: WBB44426

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.01 Save up to 31%
Price: $ 51.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

Stebco Deluxe Travel Cart, 125 lb. Capacity, 13" x 10" Platform, Black Steel

Up to 125 lb. Capacity. This cart goes from office to airport. Opens with locking brace. 4" wheels to balance bulky loads. Includes elastic safety cord and has no clips or dangerous hoods. Cord has wide expansion for bulky loads. Comfort grip handle. Black steel finish. Folded size : 13"W x 5"D x 22-1/2"H. Overall dimensions : 13"W x 18-1/2"D x 39"H.

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES5 (12.7 cm)
    • HEIGHT INCHES22-1/2 (57.15 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeluxe Travel Cart
    • HANDLE HEIGHT22-1/2" to 39"
    • MANUFACTURERS PART NUMBER390002BLK
    • STYLELuggage Cart
    • TOE PLATE DEPTH13"
    • TOE PLATE WIDTH10"
    • TYPETravel Bags
    • WEIGHT CAPACITY LBS125 (56.82 kg)
    • BRANDStebco