Previous

Item in product family

Next

Item in product family
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
Balt® Nest Easel - Black Steel Frame with Dura-Rite Markerboard
See all 30 items in product family

Balt® Nest Easel - Black Steel Frame with Dura-Rite Markerboard

Item #: WBB179297

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $533.42 Save up to 49%
Price: $ 269.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Nest Easel - Black Steel Frame with Dura-Rite Markerboard

Featuring a double-sided dry erase board, the easel is available with a long lasting high pressure laminate surface. Each writing surface measures 39-1/2"H x 27-1/4"W. The easel frame is constructed of black powder-coated tubular steel for a clean, updated appearance. The frame is set away from the board surface, making it easy to hold onto when moving the easel. The Nest Easel also includes a full-length accessory tray and two flip chart hooks on each side. For storage, a height-adjustable perforated steel storage box is provided. The unique leg design allows more than one Nest Easel to be stacked closely together when storing for a space-saving fit. The easel includes 2" locking casters for easy mobility. 72"H x 31-1/2"W x 24"D overall.

Product Specifications

    • WIDTH INCHES31-1/2 (80.01 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • BRANDBalt®
    • DESCRIPTIONNest Easel - Dura-Rite
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER781
    • PACKAGE QUANTITY1
    • SUGGESTED USEIndoor
    • TYPEDry Erase Easel
    • SURFACE MATERIALLaminate
    • BOARD TYPEEasel
    • SURFACE COLORWhite

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Love it

Your review: This easel is great for class

Is this review helpful?

Sort by: 
1 ...

1 Result