Century ARB2016M, Split Phase Resilient Base Motor 115 Volts 1140 RPM 1/6 HP
See all 23 items in product family

Century ARB2016M, Split Phase Resilient Base Motor 115 Volts 1140 RPM 1/6 HP

Item #: WBB244640

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $283.95 ea.
4+ $280.95 ea.
Product Information
Customer Review
Product Q&A
Split Phase Resilient Base Motor 115 Volts 1140 RPM 1/6 HP

  • Automatic Reset Overload Protector
  • Class B Insulated
  • Cushion Base and Special 8.75 Eared Bracket or Flange
  • Direct Drive Open
  • Double-Sealed Ball Bearings
  • Reversible
  • Split Phase
  • 60°C Ambient Temperature

Product Specifications

    • AMPS--
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1140
    • FRAME56
    • ROTATIONReversible
    • VOLTAGE115
    • OVERLOADManual
    • MOUNT TYPEResilient Base
    • SPEEDS1
    • DIAMETER INCHES6-1/2 (16.51 cm)
    • SHAFT DIAMETER INCHES1/2 (1.27 cm)
    • SHAFT LENGTH INCHES2 (5.08 cm)
    • RPM1140
    • SHAFT TYPESingle
    • ENCLOSURE TYPETotally Enclosed Air-Over