Motor Bases
Width
Brand
Price
Width
11 in
Length
15 in
Height
1-3/4 in
Motor Frame Size
231
Width
6-1/2 in
Length
10-5/8 in
Height
1-1/8 in
Motor Frame Size
56
Width
10-1/2 in
Length
12-3/4 in
Height
1-1/2 in
Motor Frame Size
184
Baldor-Reliance Adjustable Motor Base, B445T, 445T, 3/4 x 6 Bolt Size, W/2 Adjustable Screw
Width
26.625 in
Length
31.25 in
Height
3 in
Motor Frame Size
445
Baldor-Reliance Adjustable Motor Base, B284T, 284T, 1/2 x 2 Bolt Size, W/2 Adjustable Screw
Width
16.875 in
Length
19.75 in
Height
2 in
Motor Frame Size
284
Baldor-Reliance Adjustable Motor Base, B444T, 444T, 3/4 x 5 Bolt Size, W/2 Adjustable Screw
Width
24.625 in
Length
31.25 in
Height
3 in
Motor Frame Size
444