Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Gas Engines


(13 Items)
13 HP 1" Keyed Shaft EPA Engine, Recoil Start
Remove

      Items
13 HP 1" Keyed Shaft EPA Engine, Recoil Start 13 HP 1" Keyed Shaft EPA Engine, Recoil Start


13 HP 1" Keyed Shaft EPA Engine, Recoil Start
Email This Page Printer Friendly Version
13 HP 1" Keyed Shaft EPA Engine, Recoil Start
Availability:  Usually ships in 3 to 6 days
Stock No: WB318570
Price: $469.95

Chat with a Salesperson Add this item to your list
QTY:   ADD TO CART

Product Information
Product Q&A
Write A Review

EPA Approved Gas Engines Are Ideal For Industrial, Commercial, And Residential Use

These gas engines can be used for an infinite range of products in a wide variety of industries. They can be used for replacement in lawn mowers, garden tractors, riding mowers, snow blowers and a multitdue of other applications. Gas engines are simple to use and easy to install.

Product Specifications
LENGTH INCHES 21 (53.34 cm)
START TYPE Recoil
COLOR FINISH Red and Black
CONSTRUCTION Steel
ENGINE TYPE EPA OHV Single Cylinder
NOISE LEVEL (dB) 72
DISPLACEMENT (cc) 389
FUEL TANK CAPACITY 6 Liters
FUEL Unleaded Gas
MANUFACTURER MODEL NUMBER 11122215-13.0
HP 13.0
WEIGHT IN LBS 73 (33.18 kg)
HEIGHT IN INCHES 19 (48.26 cm)
WIDTH INCHES 18 (45.72 cm)
BRAND JD OEM Corp
SHAFT TYPE Horizontal 1" Keyed Shaft


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information..
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.


Customers Who Bought This Item Also Bought
Snapper LT125 Lawn Tractor With 46" Mower

Snapper LT125 Lawn Tractor With 46" Mower

From $2,518.00
select
QTY: Add To Cart
Murray 22" Single Stage Snow Thrower

Murray 22" Single Stage Snow Thrower

From $730.00
select
QTY: Add To Cart
Shureshop® bench-stationary, painted steel top, 60" x 29"-Carmine Red

Shureshop® bench-stationary, painted steel top, 60" x 29"-Carmine Red

From $281.95
select
QTY: Add To Cart
Need Assistance? Call Us
1.888.645.0878

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US.
No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)
Global Industrial US
Computer & Electronics
Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Copyright © 2014 by Global Industrial Canada Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(50)