Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Longevity M1 - Industrial Welding Cart

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Longevity M1 - Industrial Welding Cart

Item #: WBB936266

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 292.95
Product Information
Customer Review
Product Q&A
Longevity Industrial Welding Cart, M1

Features:
  • Industrial welding cart with multiple large shelves for safe keeping of your machines
  • Easy to manuever wheels and handle enables excellent mobility
  • Side torch mounts allow you to hang your torches when not in use
  • Designed to fit more than just one welding machine
  • Durable, heavy steel construction and a slanted rear bottle holder enabling you to add and hold your gas bottles safely


Product Specifications

    • LENGTH INCHES44 (111.76 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • BRANDLongevity®
    • DESCRIPTIONIndustrial Welding Cart
    • MANUFACTURERS PART NUMBER721405557790
    • WEIGHT LBS45 (20.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.