Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BK Resources CTT-7224, 72" W x 24"D 16 ga. Stainless Steel Workbench w/ Galvanized Legs & Shelf

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

BK Resources CTT-7224, 72" W x 24"D 16 ga. Stainless Steel Workbench w/ Galvanized Legs & Shelf

Item #: WBB1516255

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 447.95
Product Information
Customer Review
Product Q&A
BK Resources CTT-7224, 72" W x 24"D 16 ga. Stainless Steel Workbench w/ Galvanized Base & Shelf

This Stainless Steel Workbench features a 16 gauge industrial grade stainless steel top with front and rear no-drip edges. The top is reinforced with 2 heavy gauge 5","C" channel supports. Included with this workbench are: 1 fully adjustable 18 gauge galvanized lower shelf, supported by 1-5/8" diameter galvanized legs with 1" high impact corrosion resistant adjustable feet. NSF Approved. Weight capacity: 2000 lbs. Measures 72"W x 24"D x 35"H

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • CONSTRUCTION16 ga. Stainless Steel
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • WEIGHT LBS95 (43.18 kg)
    • BRANDBK Resources
    • COLOR FINISHStainless Steel
    • CAPACITY LBS800 (363.64 kg)
    • HEIGHT INCHES (FIXED LEG)35-1/2 (90.17 cm)
    • LEG CONSTRUCTION1 5/8" Galvanized

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.