Bottle Holders
Bottle Holders are essential accessories for organizing and accessing bottles with ease. Built from sturdy materials like stainless steel or durable plastics, bottle holders ensure long-lasting performance. Bottle holders can accommodate various bottle sizes and shapes securely. Ideal for home kitchens, bars, or outdoor events, bottle holders keep items neatly stored and easily accessible while maximizing space.
Height
View All Height
Type
Brand
Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Color
Gray
Width
7-3/4 in
Material
Polyvinyl Chloride
Depth
7-3/4 in
Compare
1
1
Ships in 3 Business Days
Color
Gray
Width
5 in
Material
Polyvinyl Chloride
Depth
4 in
Compare
1
1
Ships in 3 Business Days
Color
Gray
Width
9 in
Material
Polyvinyl Chloride
Depth
6 in
Compare
1
1
Ships in 3 Business Days
Color
Gray
Width
11 in
Material
Polyvinyl Chloride
Depth
4 in
Compare
1
1
Ships in 5 Business Days (ships from US)
Color
White
Width
5 in
Material
1/8" ABS
Depth
5 in
Compare
TrippNT White HDPE 500mL Small Quadruple Bottle Holder, 14-5/8"W x 4-1/8"D x 3-1/8"H
Model #: WBB736055
2
2
Ships in 5 Business Days (ships from US)
Color
White
Width
14-5/8 in
Material
1/4" HDPE
Depth
4-1/8 in