Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W X 30"D Mobile Lab Bench with Power Apron - Stainless Steel Square Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

72"W X 30"D Mobile Lab Bench with Power Apron - Stainless Steel Square Edge - Tan

Item #: WB249427TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,461.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ELECTRONIC PRODUCTION BENCHES
Shop Top Square Edge
Long lasting, high quality production benches come standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/2"? thick Shop Top with standard square edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13?L quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Certification: ETL/cETL

Product Specifications

    • HEIGHT INCHES37-5/8 (95.57 cm)
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DEPTH INCHES30 (76.2 cm)
    • MODEL249427TN
    • WIDTH INCHES72 (182.88 cm)
    • HEIGHT INCHES (FIXED LEG)37-5/8 (95.57 cm)
    • BRANDGlobal Industrial™
    • CAPACITY LBS2,000
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic
    • LEG TYPEFixed
    • POWERThree duplex 15 Amp, 115 Volt Outlet
    • TOP CONSTRUCTIONStainless Steel Square Edge
  • 1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Director RA/QA

Your review: Overall, the table meets expectation

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.