60"W X 36"D Mobile Plastic Laminate Safety Edge Lab Bench - Tan

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

60"W X 36"D Mobile Plastic Laminate Safety Edge Lab Bench - Tan

Item #: WB237376ATN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 562.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mobile Heavy Duty Lab Bench
Plastic Laminate Top with Safety Edge
Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lb. capacity. Weight should be evenly distributed. Plastic laminate top withstands rugged daily use and features a radius edge for safety. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a tan powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • DEPTH INCHES36 (91.44 cm)
    • CAPACITY LBS2,000
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • HEIGHT INCHES37-5/8 (95.57 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES (FIXED LEG)37-5/8 (95.57 cm)
    • MODEL237376ATN
    • TOP COLORLight Gray
    • BRANDGlobal Industrial™
  • 1-5/8" thick top with a safety edge features a plastic laminate finish that resists moistures, stains and scratches.
Have A Question About This Product?
0 Question | 0 | Answer