60"W X 30"D Mobile Stainless Steel Square Edge Lab Bench - Tan

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

60"W X 30"D Mobile Stainless Steel Square Edge Lab Bench - Tan

Item #: WB249402ATN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $944.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Lab Bench
Stainless Steel Top with Square Edge
Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lb. capacity. Weight should be evenly distributed. Stainless steel top is corrosion resistant and features a square edge. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a tan powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • CAPACITY LBS2,000
    • MODEL249402ATN
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES37-5/8 (95.57 cm)
    • COLOR FINISHTan
    • WIDTH INCHES60 (152.4 cm)
    • BRANDGlobal Industrial
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • CONSTRUCTIONSteel
    • HEIGHT INCHES (FIXED LEG)37-5/8 (95.57 cm)
  • 1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish.