Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Lab Bench - Plastic Laminate Safety Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

72"W x 30"D Lab Bench - Plastic Laminate Safety Edge - Tan

Item #: WB237377TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $565.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy Duty Lab Workbench
Plastic Laminate Top with Safety Edge

Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 34"H at 2" increments making this bench ideal for schools, factories and more. 5000 lb. capacity. White linen plastic laminate top withstands rugged daily use and features a radius edge for safety. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a tan powder coat finish. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DEPTH INCHES30 (76.2 cm)
    • MODEL237377TN
    • WIDTH INCHES72 (182.88 cm)
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • BRANDGlobal Industrial
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
    • HEIGHT INCHES28 to 34
  • 1-5/8" thick top with a safety edge features a plastic laminate finish that resists moistures, stains and scratches.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.