Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W x 24"D Lab Bench - Plastic Laminate Square Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

60"W x 24"D Lab Bench - Plastic Laminate Square Edge - Tan

Item #: WB249201TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 462.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy Duty Lab Workbench
Plastic Laminate Top with Square Edge

Used daily in labs throughout the country, this top quality lab bench is supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable 28 to 34"H at 2" increments making this bench ideal for schools, factories and more. 5000 lb. capacity. White linen plastic laminate top withstands rugged daily use and features a square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Base has a tan power coat finish. Quick and easy assembly. 1 Year Limited Warranty.

Customize your workbench with:
Stackable Steel Drawer with cylinder lock to secure valuables
Upright Kit to support Light Kit and overhead Cantilever Shelves
8 or 16 Outlet Power Strip

Product Specifications

    • COLOR FINISHTan
    • DEPTH INCHES24 (60.96 cm)
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
    • CONSTRUCTIONSteel
    • HEIGHT INCHES28 to 34
    • WIDTH INCHES60 (152.4 cm)
    • MODEL249201TN
    • TOP COLORLight Gray
    • BRANDGlobal Industrial™
  • 1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good Frame - Shipping isn't great.

Your review: The frame on this table is seriously solid. Super strong - well built. The issue we had - is the tops kept getting damaged in shipping. The corners were all beat up. Global did not have any issues sending us new tops - but the replacement tops had just as much damage. We eventually got a good set of tops in and are happy with the benches. We have over 10 of these in our shop and they are great. We also covered the tops with clear vinyl to prevent them from getting damaged. The tops do have a coating on them, but it seemed to get marked up pretty easily. Once we covered them - you couldn't damage these if you tried.

Is this review helpful?

Rate a supplier and their value "After the sale"

Your review: This table arrived with shipping damage, although packed well, the table had obviously been dropped very hard. Global responded to my email and pictures by immediately dispatching a replacement which promptly arrived in perfect condition. We rate our suppliers and vendors by their service "after the sale"...how they help solve problems. I rate Global a "!0 out of 10" and recommend them highly.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.