Nexel® Chrome Wire Shelf Truck 48x18x69 1200 Pound Capacity with Brakes

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Nexel® Chrome Wire Shelf Truck 48x18x69 1200 Pound Capacity with Brakes

Item #: WB188504B

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $320.95 ea.
3-11 $305.95 ea.
12+ $291.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Super-strong 4 shelf wire trucks store and transport material safely and efficiently. Open design minimizes dust accumulation, maximizes visibility, light penetration and air circulation. Ideal for warehouse, laboratory, factory, hospital, school or hotel use. Assembles quickly and easily without tools, shelves adjust instantly on 1" increments. Numbered posts allow quick positioning at desired height. Bright chrome-plated finish. Convenient 4-way access. Individual shelf capacity not to exceed 600 lbs. 1 Year Limited Warranty when used in a dry storage application.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHChrome
    • ASSEMBLYUnassembled
    • BRANDNexel®
    • CONSTRUCTION12-gauge Steel
    • SHELF SPACING INCHES1 (2.54 cm)
    • SHELF TYPEWire
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane Swivel, 2 with Brakes
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

We have these Nexel carts and want to order more. However I see that they come with all swivel wheels. Ours have a bar that connects 2 of the wheels so they don't swivel. Our other 2 wheels are the swivel with brake type. The question is do you have these optional bars that connect 2 wheels and prevent them from swiveling?

Question Asked By: Rich , J. W. Pepper, Inc. , October 12, 2012

+ View 1 Answer

Answer This Question

Sort by: 

0 Result