Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Clearview Box Truck GL236 36x24 1200 Lb. Capacity with Lid

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Jamco Clearview Box Truck GL236 36x24 1200 Lb. Capacity with Lid

Item #: WB500621L

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $473.95
Product Information
Customer Review
Product Q&A
Accessories
CLEARVIEW STYLE STEEL BOX TRUCK WITH LID

Safely store and transport bulky, heavy components or parts. All-welded steel construction. Rolls easily with 2 swivel, 2 rigid 5" x 1-1/4" polyurethane casters. 27"H with 20" interior depth. #13-gauge expanded metal sides for easy viewing of product and maximum air and light penetration. Solid steel bottom deck and angle iron frame. Finished in durable powder coat finish and shipped fully assembled. Solid steel hinged lid allows full access of contents and has padlock hasp for added security.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • INSIDE HEIGHT INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBERGL236-U5-ETL
    • TYPEClearview with Lid
    • WHEEL DIAMETER INCHES5 x 1-1/4
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.