Luxor® HL14 Industrial Laundry Hamper Bulk Truck 36-1/4 x 22 x 35

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Luxor® HL14 Industrial Laundry Hamper Bulk Truck 36-1/4 x 22 x 35

Item #: WB984974

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 152.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

This Bulk Truck Is Great For Large Loads Of Clothing, Wardrobe And Other Laundry Materials.

Basket truck is made with a chrome plated tubular steel frame and a removable large capacity canvas cloth bag. Hamper truck includes a steel wire lower shelf to prevent sagging of the cloth bag. Moves easily using push handle frame and non-marring polyurethane swivel casters, 2 with brakes. Assembles easily.

Product Specifications

    • LENGTH INCHES36-1/4 (92.08 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS55 (25 kg)
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • CONSTRUCTIONCanvas Cloth Hamper & Chrome-plated Tubular Steel Frame
    • INSIDE HEIGHT INCHES20-1/2 (52.07 cm)
    • INSIDE LENGTH INCHES32 (81.28 cm)
    • INSIDE WIDTH INCHES26 (66.04 cm)
    • TYPEHamper Truck
    • WEIGHT LBS17 (7.73 kg)
    • WHEEL DIAMETER INCHES2-1/2 (6.35 cm)
    • WHEEL TYPEPolyurethane Swivel, 2 with Brakes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Nice Cart

Your review: Bought 2 of these to store recycled bubble wrap to be reused in packaging. Cart is good value for money but shipping was $100 which was ridiculous consider weight and size of shipping box.

Is this review helpful?

Laundry Hamper

Your review: Light, easy to move around, fit through the door

Is this review helpful?

Exactly what I was looking for!

Your review: The Hampers are perfect and easy to move around!

Is this review helpful?

Sort by: 
1 ...

3 Results