Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Steel Tray Truck TT433 36 x 33 x 69 with 28 Tray Capacity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Jamco Steel Tray Truck TT433 36 x 33 x 69 with 28 Tray Capacity

Item #: WB241449

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $690.00
Product Information
Customer Review
Product Q&A
Accessories
STEEL TRAY TRUCK

Tray Trucks offer easy shelf adjustment, quick access and excellent visibility of contents. Strong, all-welded 14 gauge tubular steel trucks have 1-1/4" x 12 gauge tray slides and are powder coated for long life. Rolls easily on 2 swivel, 2 rigid 5" polyurethane casters (2 with brakes). Trays sold separately.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERTT433-U5B5
    • SHELF SPACING INCHES2 (5.08 cm)
    • TRAY QUANTITY28
    • TYPESteel
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.