Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Mfg® Mobile Steel Pan & Tray Rack PAT-24-4-14-95 33x24 14 Tray Capacity
See all 4 items in product family

Durham Mfg® Mobile Steel Pan & Tray Rack PAT-24-4-14-95 33x24 14 Tray Capacity

Item #: WBB170166

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $589.00
Product Information
Customer Review
Product Q&A
Accessories
1-1/4" x 1/8" angle iron construction with durable powder coat finish. 16 gauge steel trays are available and sold separately and you can choose perforated or solid trays. 5" x 1-1/4" bolt-on polyurethane casters; (4) swivel. Trucks ship fully assembled and trays slide easily into place. 14 Tray Capacity. 33"W x 24"D x 67"H.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES67 (170.18 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDDurham Manufacturing
    • DESCRIPTION14 Tray Rack
    • MANUFACTURERS PART NUMBERPAT-24-4-14-95
    • PAN CAPACITY14
    • SHELF SPACING INCHES4 (10.16 cm)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

SPACE SAVER STORAGE RACK

Your review: We were looking for a rack that would handle alot of weight and remain rigid. This unit does that job very well and it occupies a small amount of space on the floor.

Is this review helpful?

SPACE SAVER STORAGE RACK

Your review: We were looking for a rack that would handle alot of weight and remain rigid. This unit does that job very well and it occupies a small amount of space on the floor.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.