Vestil Steel Chip, Scrap & Waste Truck CHIP-22.2 13/16 Cu. Yd. 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Steel Chip, Scrap & Waste Truck CHIP-22.2 13/16 Cu. Yd. 2000 Lb. Cap.

Item #: WB251418

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,141.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL CHIP, SCRAP & WASTE TRUCK

Easily Move And Dump Contents With These Waste Trucks.

Portable tilting dump trucks feature tapered ends for easy loading and unloading of bulk and waste contents. Dump trucks balanced design makes dumping easier and are constructed of welded 14 gauge steel for strength. Welded push handles for ease of transport. Rolls smoothly on glass filled nylon casters (2 swivel, 2 rigid). Durable powder coat finish.

Product Specifications

    • LENGTH INCHES66-9/16 (169.07 cm)
    • WIDTH INCHES32-1/8 (81.6 cm)
    • HEIGHT INCHES37-3/8 (94.93 cm)
    • CAPACITY CUBIC FEET22.2 (.63 cu. m)
    • CAPACITY CUBIC YARDS13/16
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Powder Coated Steel
    • FRONT WHEEL DIAMETER INCHES8" x 2" Rigid
    • MANUFACTURERS PART NUMBERCHIP-22.2
    • REAR WHEEL DIAMETER INCHES8" x 2" Swivel
    • WHEEL TYPEGlass Filled Nylon