Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 1305-42 Tilt Truck with Fork Lift Pockets 1/2 Cu Yd 850 Lb Cap

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rubbermaid® 1305-42 Tilt Truck with Fork Lift Pockets 1/2 Cu Yd 850 Lb Cap

Item #: WB251362

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,101.61 Save up to 33%
Price: $1,410.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® TILT TRUCK WITH FORK POCKETS

This Rubbermaid Plastic Tilt Truck is Fully Compatible With Forklifts, Allowing Easy Transport And Dumping Of Heavy Loads.

Easily transport heavily loaded tilt trucks where you need them with these forkliftable plastic tilt trucks. Tilt truck features 5-5/8”W x 2-3/4”H welded steel fork pockets that allow easy transport by forklift, helping to reduce transportation time, fatigue and injuries. Constant force design permits controlled dumping. Forklift plastic hopper truck is made of seamless rotationally molded polyethylene that is easy to clean and corrosion resistant. Steel frame has a scratch resistant powder coat finish. Hoppers accept 42”L or 48”L forklift forks.

Click here to see the optional Optional Hinged Lid that fits snug and allows access to contents without removal.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES38-5/8 (98.11 cm)
    • CAPACITY CUBIC YARDS1/2
    • CAPACITY LBS850 (386.36 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDRubbermaid
    • CONSTRUCTIONPlastic Hopper and Steel Frame
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFG130542BLA
    • REFERENCE #1305-42
    • TYPE5-5/8"W x 2-3/4"H
    • WEIGHT LBS88 (40 kg)
    • WHEEL TYPERubber
    • Wheel Diameter Inches10 (25.4 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.