Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils® 76461 Low Profile Gray 60 Gallon Tilt Cart With Lid

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Akro-Mils® 76461 Low Profile Gray 60 Gallon Tilt Cart With Lid

Item #: WB185612GY

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $711.44 Save up to 38%
Price: $ 442.95
Product Information
Customer Review
Product Q&A
Accessories
LOW PROFILE TILT CART WITH LID

Transport waste, parts and other bulk materials easily. Easy-load low profile wide mouth is compatible with hydraulic lift systems to help reduce the risk of worker injury. Centrally located "third wheel" rubber caster provides stability during transport. 16 gauge zinc plated steel tubular frame helps resist rust. Large grab handles are located in the front and rear of frame to help aid maneuverability. Cart body is constructed of high density, UV-stabilized, oil and chemical resistant industrial grade polymers. Thermo-forming creates a smooth finish for easy cleaning. Convex lids allow for over stuffing. Strong piano hinge keeps lid propped open during use. Equipped with 12" semi-pneumatic rear wheels.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30-1/2 (77.47 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • CAPACITY CUBIC YARDS1/3
    • CAPACITY GALLONS60 (227.12 l)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER76461-GRAY
    • STYLETilt Cart with Lid
    • WHEEL DIAMETER INCHES3-1/2 (8.89 cm)
    • WHEEL TYPESemi-Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.