Bayhead Products Green Light Duty 2.2 Cubic Yard Tilt Truck 1200 Lb. Capacity
See all 52 items in product family

Bayhead Products Green Light Duty 2.2 Cubic Yard Tilt Truck 1200 Lb. Capacity

Item #: WB264518GN

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,066.00
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC TILT TRUCK

Versatile truck features molded seamless polyethylene body secured to strong tubular steel chassis. All units stack to save space and shipping costs. Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty truck has rubber on polymer wheels.

Product Specifications

    • LENGTH INCHES76 (193.04 cm)
    • WIDTH INCHES51 (129.54 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • CAPACITY CUBIC YARDS1-1/10
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • CONSTRUCTIONPlastic
    • FRONT WHEEL DIAMETER INCHES12 (30.48 cm)
    • MANUFACTURERS PART NUMBER2.2-UT-GREEN
    • REAR WHEEL DIAMETER INCHES5 (12.7 cm)
    • TYPELight duty
    • WHEEL TYPERubber