Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux All-Terrain Plastic Nursery Hopper Truck 55002 22 Cu. Ft. & 800 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Dandux All-Terrain Plastic Nursery Hopper Truck 55002 22 Cu. Ft. & 800 Lb. Capacity

Item #: WB251969

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $663.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DANDUX ALL TERRAIN PLASTIC HOPPER TRUCK

Plastic Hopper Cart easily Moves and Dumps Contents.

Portable plastic hopper truck features tapered ends for easy loading and unloading of bulk contents. Lightweight, balanced design allows easy dumping. Hopper can be used at farms to carry feed, and nurseries or retail stores to transport waste. Rotationally molded polyethylene hopper with continuously molded handle is easily cleaned, and a strong powder coated steel chassis offers extra support. Rolls easily on rough terrain with two axle-mounted pneumatic tires and one swivel pneumatic caster for a smooth, stable ride. Assembles easily.

Product Specifications

    • LENGTH INCHES63-3/4 (161.93 cm)
    • WIDTH INCHES34 (86.36 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY BUSHEL18
    • CAPACITY CUBIC FEET22 (.62 cu. m)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHTan Tub & Green Frame
    • ASSEMBLYUnassembled
    • BRANDDandux | CR Daniels
    • CONSTRUCTIONPlastic Hopper and Steel Frame
    • FRONT WHEEL DIAMETER INCHES13 (33.02 cm)
    • MANUFACTURERS PART NUMBER55002
    • REAR WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPE(2) Pneumatic Axle Mounted, (1) Pneumatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Really heavy duty

Your review: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.