Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3 Sided Slat Truck HZ272 24 x 72 1 Adjustable & 1 Fixed Shelf
See all 22 items in product family

Jamco 3 Sided Slat Truck HZ272 24 x 72 1 Adjustable & 1 Fixed Shelf

Item #: WBB178537

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $768.00
Product Information
Customer Review
Product Q&A
Accessories
Three Sided Slat Truck

This versatile slatted shelf trucks features an adjustable shelf for flexible transport of large and small packages. The three-sided design provides limited one side access. Shelf trucks are made using all welded steel with 12 gauge steel shelves. Shelves feature 1-1/2" raised edges for retaining cargo during transport. Adjustable middle shelf is height adjustable at 3-1/2" increments. 3/16" thick angle corner uprights are reinforced with 1" x 3/16" steel slats on 6" centers for extra support and strength. Tubular steel handle allows easy maneuvering. 12 gauge caster mounts secure 6" phenolic casters (2 rigid, 2 swivel) to allow easy mobility. Overall height is 57". Powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHZ272P6
    • SHELF QUANTITY1 Adjustable & 1 Fixed
    • TYPE3 Slat Sides
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.