Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3 Sided Slat Truck HB236 24 x 36 with 2 Shelves
See all 34 items in product family

Jamco 3 Sided Slat Truck HB236 24 x 36 with 2 Shelves

Item #: WBB178614

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 531.00
Product Information
Customer Review
Product Q&A
Accessories
Three Sided Slat Truck

This versatile slatted shelf truck transports large packages for warehouses, stock rooms and shipping areas. The three-sided design provides limited one side access. Shelf trucks are made using all welded steel with 12 gauge steel shelves. Shelves feature 1-1/2" retaining edges. 3/16" thick angle corner uprights are reinforced with 1" x 3/16" steel slats on 6" centers for extra support and strength. Tubular steel handle allows easy maneuvering. 12 gauge caster mounts secure 6" phenolic casters (2 rigid, 2 swivel) to allow easy mobility. Overall height is 57". Includes two shelves. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES57 (144.78 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHB236P6
    • SHELF QUANTITY2
    • SHELF SPACING INCHES22 (55.88 cm)
    • TYPEThree Sided Slat Truck
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6 (15.24 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.