Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3 Shelf Stock Truck with Writing Stand Handle CO348 30 x 48
See all 35 items in product family

Jamco 3 Shelf Stock Truck with Writing Stand Handle CO348 30 x 48

Item #: WBB178353

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 521.00
Product Information
Customer Review
Product Q&A
Accessories
Stock Truck with Writing Stand Handle

This heavy duty Stock Truck features a built-in writing stand for record keeping. Ideal for warehouse, stockroom and shipping areas. Built-in 12"L sloped writing surface features an end stop to retain literature and writing utensil. All welded steel order picking trucks are able withstand up to 3,000 lbs. Durable steel shelves are made of durable 12 gauge steel and feature 1-1/2"H raised edges to retain contents during transport. Uprights are made of 3/16" thick angle steel for strength and rigidity. Tubular steel push handle has a radius bend for comfort. 12 gauge caster mounts securely hold 6" phenolic casters (2 rigid, 2 swivel) to allow easy, long lasting mobility. Includes three shelves. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCO348P6
    • SHELF QUANTITY3
    • SHELF SPACING INCHES17 (43.18 cm)
    • TYPEStock Truck with Writing Stand Handle
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic
    • Wheel Diameter Inches6 (15.24 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.