Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional Shelf MAS-3672-95 for Durham Mfg® 72x36 Three-Sided Mesh Stock Truck
See all 132 items in product family

Optional Shelf MAS-3672-95 for Durham Mfg® 72x36 Three-Sided Mesh Stock Truck

Item #: WBB169917

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.95
Product Information
Customer Review
Product Q&A
Accessories
Optional Adjustable Shelf

This 72" x 36"W shelf is made of sturdy 14 gauge steel construction for long lasting durability and dependability. Can be sloped to rear or set with lips up to help retain cargo during transport. Shelves adjust on 6" increments. 500 lb. capacity. A maximum of 6 additional shelves can be used per Stock Truck.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHGray
    • BRANDDurham Mfg.®
    • CONSTRUCTION14-gauge Steel
    • DESCRIPTIONOptional Shelf for Three-Sided Mesh Stock Truck
    • MANUFACTURERS PART NUMBERMAS-3672-95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.