Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Three Shelf Order Picking Cart LO136 36x18 Tray Top Shelf

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Jamco Three Shelf Order Picking Cart LO136 36x18 Tray Top Shelf

Item #: WB241817

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 330.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
THREE SHELF ORDER PICKING CART

Includes Handy Writing Shelf!

Perfect for order processing and moving merchandise. Integrated 12"D writing shelf with 1"H document retaining lip. All-welded 12-gauge steel construction with curved, tubular steel handle. 35" overall with 12" shelf clearance. Non-marking 5" x 1-1/4" polyurethane casters (2 swivel with brake, 2 rigid). Chip resistant powder coat finish. Shelves have a 1-1/2" retaining lip.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERLO136-U5-B5
    • SHELF QUANTITY3
    • SHELF SPACING INCHES12 (30.48 cm)
    • SHELF TYPELip
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel with Brakes, 2 Rigid
    • Wheel Diameter Inches5 (12.7 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.