Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3 Shelf Ergonomic Service Cart ET230 1200 Lb. Capacity 24 x 30

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Jamco 3 Shelf Ergonomic Service Cart ET230 1200 Lb. Capacity 24 x 30

Item #: WBB61529

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 332.95
Product Information
Customer Review
Product Q&A
Accessories
ERGONOMIC STEEL SHELF STORAGE CARTS
30"W x 24"D Cart
Ergonomically designed handle offers easy maneuvering. Heavy duty steel stock carts are made with all welded steel using 12 gauge steel shelves, 3/16” thick angle corners and 12 gauge caster mounts. 1,200 lb. capacity. Shelves include 1-1/2” edges to retain cargo during transport. Steel stock carts offer 12” shelf clearance. Rolls smoothly on 5” polyurethane casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONErgonomic Service Cart
    • MANUFACTURERS PART NUMBERET230-GP-U5
    • SHELF QUANTITY3
    • SHELF TYPETray
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.