Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Straight Handle Low Profile Cart SH236 1200 Lb. Capacity 24 x 36
See all 64 items in product family

Jamco Straight Handle Low Profile Cart SH236 1200 Lb. Capacity 24 x 36

Item #: WBB61779

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 285.95
Product Information
Customer Review
Product Q&A
Accessories
LOW PROFILE STEEL SERVICE CARTS 36"L x 24"W Cart
Low profile service carts include flush top shelf for transporting heavy, bulky items. All welded construction with durable 12 gauge steel shelves, 3/16” thick angle corners and 12 gauge caster mounts provide long lasting use. 1,200 lb. capacity. Raised straight handle offers easy maneuvering. Flush top shelf allows larger items to hang over edges. Bottom shelf includes retaining edges. 17” clearance between shelves. Service carts roll smooth on 5” polyurethane casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTIONStraight Handle Low Profile Cart
    • MANUFACTURERS PART NUMBERSH236-GP-U5
    • SHELF QUANTITY2
    • SHELF TYPEFlush Top, Tray Lower
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.