Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Service Cart with Drawer LK372 1200 Lb. Capacity 30 x 72
See all 25 items in product family

Jamco Service Cart with Drawer LK372 1200 Lb. Capacity 30 x 72

Item #: WBB61528

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $540.00
Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY STEEL UTILITY CART WITH DRAWER
72"W x 30"D Cart
Heavy duty steel stock carts are made with all welded steel for strength that lasts. Steel transport truck includes a locking drawer with 2 keys for secure storage. Drawer measures 16”W x 16”D x 5”H. Tubular steel handle has a smooth radius bend for comfort. Built strong using 12 gauge steel shelves, 12 gauge caster mounts and 3/16” thick angle corner posts. 1,200 lb. capacity. Shelves include 1-1/2” edges to retain cargo during transport. Steel stock carts offer 19” shelf clearance under drawer. Rolls smoothly on 5” polyurethane (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONService Cart with Drawer
    • DRAWER QUANTITY1
    • MANUFACTURERS PART NUMBERLK372-GP-U5
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches5 (12.7 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.