Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Gray All Welded 3" Deep Shelf Cart LT130 1200 Lb. Capacity 30x18

Rollover image to zoom in

Click image to enlarge

See all 262 items in product family

Jamco Gray All Welded 3" Deep Shelf Cart LT130 1200 Lb. Capacity 30x18

Item #: WB334503

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 281.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALL-WELDED DEEP SHELF CART

3" deep shelves move tall heavy cargo; helps prevent items from falling during transport. All welded 12-gauge steel shelves and curved, tubular steel handle. 2 swivel, 2 rigid 5" x 1-1/4" polyurethane casters. 35"H overall. 22" shelf clearance. Durable powder coat finish.

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERLT130-U5
    • SHELF DEPTH INCHES3 (7.62 cm)
    • SHELF QUANTITY2
    • SHELF SPACING INCHES22 (55.88 cm)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cart Review

Your review: This cart has been durable and works great for the solder tech station.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.