Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 6" Lip 2 Shelf Service Cart NS230 2400 Lb. Capacity 24 x 30
See all 262 items in product family

Jamco 6" Lip 2 Shelf Service Cart NS230 2400 Lb. Capacity 24 x 30

Item #: WBB61506

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 358.95
Product Information
Customer Review
Product Q&A
Accessories
DEEP TRAY STEEL SERVICE CARTS
30"W x 24"D Cart - 2400 lb. Capacity
Deep tray service carts feature 6”D shelves that retain various cargo including mail, tools and more. All welded steel is supported by 12 gauge steel shelves, 3/16” thick angle corners and 12 gauge steel caster mounts. Tubular steel handle has a smooth radius bend for comfort. Offers 16” shelf clearance. Rolls smoothly on 5" polyurethane casters (2 swivel, 2 rigid).

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTIONService Cart
    • MANUFACTURERS PART NUMBERNS230-GP-U7
    • SHELF DEPTH INCHES6 (15.24 cm)
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good cart, but a bit expensive

Your review: Well made, nicely coated. There were few rough edges left here and there, but nothing major. I did not want to file them down avoiding damaging the paint. It houses now 6 large car batteries and will hold 12 of them when I finish my battery-backup project. So far so good. The shipping was reasonable quick, 2 weeks. It came nicely wrapped and attached to a wooden frame, the crew delivered it to my garage. The shipping was expensive, but all in all, the cart was worth it.

Is this review helpful?

great cart

Your review: Well built, sturdy cart.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.