Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 3" Lip 3 Shelf Service Cart NR136 2400 Lb. Capacity 18 x 36
See all 257 items in product family

Jamco 3" Lip 3 Shelf Service Cart NR136 2400 Lb. Capacity 18 x 36

Item #: WBB61487

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 413.95
Product Information
Customer Review
Product Q&A
Accessories
TRAY TOP STEEL SERVICE CARTS
36"W x 18"D Cart with 3 Shelves - 6" Phenolic Casters
Steel service carts feature 3”D shelves that cargo from small parts and supplies to stock and cartons. All welded steel construction is supported by 12 gauge steel shelves, 3/16” thick angle corners and 12 gauge steel caster mounts for strength. Tubular steel handle has a smooth radius bend for comfort. Rolls smoothly on 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS2400 (1090.91 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTIONService Cart
    • MANUFACTURERS PART NUMBERNR136-GP-P6
    • SHELF CLEARANCE INCHES10 (25.4 cm)
    • SHELF DEPTH INCHES3 (7.62 cm)
    • SHELF QUANTITY3
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.