Edsal SC2224 2 Shelf Deep Tray Steel Stock Cart 36x24 500 Lb. Cap with 2 Drawers

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Edsal SC2224 2 Shelf Deep Tray Steel Stock Cart 36x24 500 Lb. Cap with 2 Drawers

Item #: WB235174

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $184.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DEEP TRAY STOCK CART

Heavy duty steel angle posts and rolled tray edges offer superior strength and rigidity. 500 lb. capacity carts have 3-1/2" deep 20 gauge trays. Reversible top tray offers a flat shelf alternative to ease load or unload of bulky items. Steers easily with formed steel tubular handle and 5" polypropylene casters (2 swivel, 2 rigid). Lockable 10-3/4"W x 18"D x 4-1/2"H drawer with removable divider holds tools and supplies. Durable powder coat finish. Easy assembly.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERSC2224
    • SHELF DEPTH INCHES3-1/2 (8.89 cm)
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolypropylene, 2 Swivel, 2 Rigid
    • Wheel Diameter Inches5 (12.7 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good cart with one small modification needed.

Your review: This is a good sturdy cart. The only problem I see is on the drawer assembly. The directions show, and you wouldn't want it any other way, the bolts for the drawers go from top down. Only problem is that this puts them in the way of installing the drawers. I had to cut notches in the back corners of the drawers to get them in. It would be better if they had outboard flanges to mount the drawers. Other than that, easy assembly and great product.

Is this review helpful?

2 shelf deep tray steel stock cart

Your review: shipping was great and product in good condition i would and will order from you again. thanks wayne gaul

Is this review helpful?

Sort by: 
1 ...

2 Results