Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 1-1/2" Lip Ergonomic Service Cart LR336 1200 Lb. Capacity 30 x 36

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Jamco 1-1/2" Lip Ergonomic Service Cart LR336 1200 Lb. Capacity 30 x 36

Item #: WBB61710

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95
Product Information
Customer Review
Product Q&A
Accessories
ERGONOMIC SERVICE CARTS – TWO STEEL SHELVES
36"L x 30"W Cart with 8" Pneumatic Casters
Ergonomic handle service carts are great for transporting boxes and other materials. Service carts are made strong with all welded, 12 gauge steel shelves, 3/16” thick angle corners and 12” caster mounts. Uniquely designed tubular handle with smooth radius bend provides comfort and uniform appearance. 2-shelf design allows easy transportation of goods. Shelves feature tray tops for item retention. 25" clearance between shelves. Rolls smoothly on 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12 Gauge Powder Coated Steel
    • DESCRIPTIONErgonomic Service Cart
    • MANUFACTURERS PART NUMBERLR336-GP-N8
    • SHELF QUANTITY2
    • SHELF TYPETray
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic
    • Wheel Diameter Inches8 (20.32 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.