Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco 1-1/2" Lip Ergonomic Service Cart ES236 1200 Lb. Capacity 24 x 36

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Jamco 1-1/2" Lip Ergonomic Service Cart ES236 1200 Lb. Capacity 24 x 36

Item #: WBB61684

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 310.95
Product Information
Customer Review
Product Q&A
Accessories
ERGONOMIC SERVICE CARTS – TWO STEEL SHELVES
36"L x 18"W Cart with 5" Polyurethane Casters
Ergonomic handle service carts are great for transporting boxes and other materials. Service carts are made strong with all welded, 12 gauge steel shelves, 3/16” thick angle corners and 12” caster mounts. Uniquely designed tubular handle with smooth radius bend provides comfort and uniform appearance. 2-shelf design allows easy transportation of goods. Shelves feature tray tops for item retention. 25" clearance between shelves. Rolls smoothly on 2 swivel, 2 rigid casters.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • COLOR FINISHGray
    • BRANDJamco
    • CONSTRUCTION12-gauge Powder Coated Steel
    • DESCRIPTIONErgonomic Service Cart
    • MANUFACTURERS PART NUMBERES236-GP-U5
    • SHELF QUANTITY2
    • SHELF TYPETray
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.